Navigation Menu New

Access My Account, Order History, Lists and more here.

4F741 0823-V131Q-G608NEX UNSPSC # 40151502

Tap image to zoom.

Roll over image to zoom.

3/4 hp HP Compressor/Vacuum Pump; Inlet Size: 3/8 in NPT, Outlet Size: 3/8 in NPT

  • Item # 4F741
  • Mfr. Model # 0823-V131Q-G608NEX
  • UNSPSC # 40151502
  • Catalog Page # 2578 2578
Country of Origin USA. Country of Origin is subject to change.

Ideal for general continuous-duty vacuum and low-pressure applications. Has an international multivoltage, dual-frequency motor that can operate at 100-115200-208-230V 50 Hz. If 50 Hz is used, deduct 17% from cfm Ratings.

• Permanently lubricated and sealed bearings
• Self-adjusting, self-lubricating vanes

Note: When used for pond aeration, include the appropriate check valve in discharge line to prevent water from entering pump in case of power failure.

Technical Specs

  • Item Compressor/Vacuum Pump
  • HP 3/4 hp
  • Compressor Type Rotary Vane
  • Voltage 115/230
  • Hz 50/60
  • Phase 1
  • Full Load Amps 12.2/6.1
  • Inlet Size 3/8 in NPT
  • Outlet Size 3/8 in NPT
  • Free Air CFM @ 0 PSI 8.00
  • Free Air CFM @ 10 PSI 6.8
  • Max. Vacuum 26 in Hg
  • Free Air CFM @ 0 In. Hg 8.0
  • Free Air CFM @ 10 In. Hg 5.0
  • Free Air CFM @ 20 In. Hg 0.5
  • RPM 1725
  • Overall Length 15.94 in
  • Overall Width 6.5 in
  • Overall Height 8.34 in
  • Housing Cast Iron
  • Design Oil-less
  • Standards CSA
  • Includes Integral Mufflers and Filters

Ideal for general continuous-duty vacuum and low-pressure applications. Has an international multivoltage, dual-frequency motor that can operate at 100-115200-208-230V 50 Hz. If 50 Hz is used, deduct 17% from cfm Ratings.

• Permanently lubricated and sealed bearings
• Self-adjusting, self-lubricating vanes

Note: When used for pond aeration, include the appropriate check valve in discharge line to prevent water from entering pump in case of power failure.
Back to Top