Navigation Menu New

Access My Account, Order History, Lists and more here.

2CJH3 8HDM-251-M853 UNSPSC # 40151601

Tap image to zoom.

Roll over image to zoom.

2 hp HP Piston Air Compressor/Vacuum Pump, 230/460V AC, 100/100 Max. PSI Cont./Int.

  • Item # 2CJH3
  • Mfr. Model # 8HDM-251-M853
  • UNSPSC # 40151601
  • Catalog Page # 2579 2579
Country of Origin USA. Country of Origin is subject to change.

Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Model has an aluminum cylinder head and is rated for continuous duty.

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 2 hp
  • Voltage 230/460V AC
  • Hz 60
  • Phase 3
  • Full Load Amps 6.6/3.3
  • Inlet Size 3/8 in NPT
  • Outlet Size 3/8 in NPT
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 11.0
  • Free Air CFM @ 20 PSI 9.8
  • Free Air CFM @ 50 PSI 8.75
  • Free Air CFM @ 100 PSI 7.0
  • Overall Length 22 3/8 in
  • Overall Width 12 3/8 in
  • Overall Height 8 3/4 in
  • Cylinder Material Aluminum
  • Number of Cylinders 4
  • Motor Type ODP
  • RPM 1725
  • Sound Rating 74 dBA
  • Lubrication Type Oil-Less
  • Finish Gray Paint
  • Valve Stainless Steel
  • Standards CE
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Automatic

Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Model has an aluminum cylinder head and is rated for continuous duty.

Back to Top