Skip Content

C3
GAST

2 HP Piston Air Compressor/Vacuum Pump, 230/460VAC, 100/100 Max. PSI Cont./Int.

  • Item # 2CJH2
  • My Part #
  • Mfr. Model # 7HDD-251-M853
  • Catalog Page # 2586
  • UNSPSC # 40151601
Piston Air Compressor/Vacuum Pump,2HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,044.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 76.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Model has an aluminum cylinder head and is rated for continuous duty.

View More

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 2
  • Voltage 230/460VAC
  • Hz 60
  • Phase 3
  • Full Load Amps 6.6/3.3
  • Inlet Size 3/8" NPT
  • Outlet Size 3/8" NPT
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 9.00
  • Free Air CFM @ 20 PSI 7.8
  • Free Air CFM @ 50 PSI 6
  • Free Air CFM @ 100 PSI 5.00
  • Overall Length 21-3/8"
  • Overall Width 12-1/8"
  • Overall Height 8-3/4"
  • Cylinder Material Aluminum
  • Number of Cylinders 4
  • Motor Type ODP
  • RPM 1725
  • Sound Rating 74 dBA
  • Lubrication Type Oil-Less
  • Finish Gray Paint
  • Valve Stainless Steel
  • Standards CSA, CE
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Automatic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.