Skip Content

DV
GAST

16" Air Hose, Pneumatic Hose Max. Pressure: 200 psi, Silver

  • Item # 30UN32
  • My Part #
  • Mfr. Model # AH332
  • Catalog Page # N/A
  • UNSPSC # 40142002
16" Air Hose, Pneumatic Hose Max. Pressure: 200 psi, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Hoses

Technical Specs

  • Item Air Hose
  • Hose Media Air
  • Pneumatic Hose Inside Dia. 5/16"
  • Pneumatic Hose Max. Pressure 200 psi
  • Pneumatic Hose Length 16"
  • Pneumatic Hose Fitting Size 3/8"
  • Pneumatic Hose Thread Type (M)NPT
  • Pneumatic Hose Temp. Range -50 Degrees to 400 Degrees F
  • Pneumatic Hose Color Silver
  • Outside Dia. 0.440"
  • Coupled Assembly / Bulk Coupled Assembly
  • Tube Material PTFE
  • Cover Material Stainless Steel
  • Reinforcement Synthetic Yarn
  • Coupling Material Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products