Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GAST

1 Phase - Electrical Hot Dog Tank Mounted 0.12HP - Air Compressor Stationary Air Compressor, 2.0 gal

  • Item # 5Z671
  • My Part #
  • Mfr. Model # DOA-P710T-AA
  • Catalog Page # 2584
  • UNSPSC # 40151601
1 Phase - Electrical Hot Dog Tank Mounted 0.12HP - Air Compressor Stationary Air Compressor, 2.0 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,045.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 43.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit has a field-adjustable pressure switch and an innovative reservoir that can provide a blast of high pressure. Tank dampens pulsation from the reciprocating compressor. Includes pressure switch, manual drain, pressure safety valve (ASME), pressure gauge, and globe valve.

View More

Technical Specs

  • Item - Air Compressor Stationary Air Compressor
  • HP - Air Compressor 0.12
  • Phase - Electrical 1
  • Input Voltage - Air Compressor 120VAC
  • Number of Stages - Air Compressor 1
  • Pump Location - Air Compressor Tank Mounted
  • Style - Air Compressor Simplex
  • Lubrication Type - Air compressor Oil Free
  • Free Air CFM @ Max. Pressure - Air Compressor 0.20
  • Tank Style - Air Compressor Hot Dog
  • Tank Size - Air Compressor 2.0 gal.
  • Compressor Package Type Base Model
  • ASME Tank Yes
  • (F)NPT Outlet 1/4"
  • On Pressure Switch Setting 30
  • Off Pressure Switch Setting 50
  • Finish Gray Paint
  • Control Automatic Start/Stop
  • Overall Length 18"
  • Overall Width 8"
  • Overall Height 15"
  • Standards ASME
  • Item Electric Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.