Skip Content

C3
GAST

1/4 HP Rocking Piston Air Compressor, 100/120, 200/240, 100/100 Max. PSI Cont./Int.

  • Item # 36XD63
  • My Part #
  • Mfr. Model # 87R135-101-N270X
  • Catalog Page # 2587
  • UNSPSC # 40151601
1/4 HP Rocking Piston Air Compressor, 100/120, 200/240, 100/100 Max. PSI Cont./Int. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $518.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 17.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GAST rocking piston air compressor features a sound dampening design that's based on using airflow to dampen sound and optimize pressure while delivering a wider range of pressure levels for a variety of applications. Delivers quieter performance, higher pressure, and a longer life and greater application flexibility. Versatile compressor with a dual voltage motor.

View More

Technical Specs

  • Item Rocking Piston Air Compressor
  • HP 1/4
  • Voltage 100/120, 200/240
  • Hz 50/60
  • Phase 1
  • Full Load Amps 2.6/1.4
  • Inlet Size 1/4" NPT
  • Outlet Size 1/4" NPT
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 2.00
  • Free Air CFM @ 20 PSI 1.5
  • Free Air CFM @ 40 PSI 1.3
  • Free Air CFM @ 50 PSI 1.1
  • Free Air CFM @ 100 PSI 0.7
  • Max. Vacuum 26.5" Hg
  • Free Air CFM @ 0 In. Hg 2.00
  • Free Air CFM @ 10 In. Hg 1.10
  • Free Air CFM @ 20 In. Hg 0.4
  • Overall Length 7-3/4"
  • Overall Width 5-1/8"
  • Overall Height 7-1/8"
  • Cylinder Material Aluminum
  • Number of Cylinders 1
  • Motor Type Electric
  • RPM 1725/1425
  • Sound Rating 65 dBA
  • Design Rocking Piston
  • Lubrication Type Oil-Less
  • Finish Black
  • Valve Stainless Steel
  • Standards CUR. CE
  • Temp. Range 5 Degrees to 40 Degrees F
  • Thermal Protection Automatic
  • Power Cord No
  • Application Industrial
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.