Navigation Menu New

Access My Account, Order History, Lists and more here.

11X373 3LBA-251-M300AX UNSPSC # 40151601

Tap image to zoom.

Roll over image to zoom.

1/3 hp HP Piston Air Compressor, 115V AC, 50/50 Max. PSI Cont./Int.

  • Item # 11X373
  • Mfr. Model # 3LBA-251-M300AX
  • UNSPSC # 40151601
  • Catalog Page # 2579 2579
Country of Origin USA. Country of Origin is subject to change.

Permanently lubricated components and stainless steel valves provide long life and maximum performance. Pump cylinders are corrosion-resistant for harsh environments.

Technical Specs

  • Item Piston Air Compressor
  • HP 1/3 hp
  • Voltage 115V AC
  • Hz 60
  • Phase 1
  • Full Load Amps 6.6
  • Inlet Size 1/4 in NPT
  • Outlet Size 1/4 in NPT
  • Max. PSI Cont./Int. 50/50
  • Free Air CFM @ 0 PSI 2.3
  • Free Air CFM @ 20 PSI 2.3
  • Free Air CFM @ 40 PSI 2
  • Free Air CFM @ 50 PSI 1.8
  • Free Air CFM @ 100 PSI 0
  • Overall Length 17 1/4 in
  • Overall Width 14 1/4 in
  • Overall Height 11 1/4 in
  • Cylinder Material Aluminum
  • Number of Cylinders 2
  • Motor Type Electric
  • RPM 1725
  • Sound Rating 76
  • Design Piston
  • Lubrication Type Oil-Less
  • Finish Gray Paint
  • Valve Stainless Steel
  • Standards CSA, UL
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Yes
  • Power Cord No
  • Application Industrial

Permanently lubricated components and stainless steel valves provide long life and maximum performance. Pump cylinders are corrosion-resistant for harsh environments.

Back to Top