Navigation Menu New

Access My Account, Order History, Lists and more here.

4Z470 2567-V108 UNSPSC # 40151502

Tap image to zoom.

Roll over image to zoom.

1 1/2 hp HP Separate Drive Vacuum Pump; Inlet Size: 3/4 in NPT, Outlet Size: 3/4 in NPT

  • Item # 4Z470
  • Mfr. Model # 2567-V108
  • UNSPSC # 40151502
  • Catalog Page # 2578 2578
Country of Origin USA. Country of Origin is subject to change.

Ideal for general continuous-duty vacuum and low-pressure applications. Included coupling and coupling guard allow you to mount pump directly to 56C frame motors.

• Permanently lubricated and sealed bearings
• Self-adjusting, self-lubricating vanes

Note: When used for pond aeration, include the appropriate check valve in discharge line to prevent water from entering pump in case of power failure.

.

Technical Specs

  • Item Separate Drive Vacuum Pump
  • HP 1 1/2 hp
  • Compressor Type Rotary Vane
  • Hz 60
  • Inlet Size 3/4 in NPT
  • Outlet Size 3/4 in NPT
  • Free Air CFM @ 0 PSI 21.00
  • Free Air CFM @ 10 PSI 17.9
  • Max. Vacuum 26.5 in Hg
  • Free Air CFM @ 0 In. Hg 21.0
  • Free Air CFM @ 10 In. Hg 13.0
  • Free Air CFM @ 20 In. Hg 1.1
  • Overall Length 11.48 in
  • Overall Width 18 in
  • Overall Height 13.23 in
  • Housing Cast Iron
  • Design Oil-less
  • Motor Mounting 56C
  • Standards CSA
  • Includes Coupling and Coupling Guard

Ideal for general continuous-duty vacuum and low-pressure applications. Included coupling and coupling guard allow you to mount pump directly to 56C frame motors.

• Permanently lubricated and sealed bearings
• Self-adjusting, self-lubricating vanes

Note: When used for pond aeration, include the appropriate check valve in discharge line to prevent water from entering pump in case of power failure.

.
Back to Top