Navigation Menu New

Access My Account, Order History, Lists and more here.

3HDG9 7LDE-246S-M750X UNSPSC # 40151601

Tap image to zoom.

Roll over image to zoom.

1 1/2 hp HP Piston Air Compressor, 115/208-230V AC, 50/50 Max. PSI Cont./Int.

  • Item # 3HDG9
  • Mfr. Model # 7LDE-246S-M750X
  • UNSPSC # 40151601
  • Catalog Page # 2579 2579
Country of Origin USA. Country of Origin is subject to change.

Oilless Piston Dry Sprinkler Compressors
• Max. pressure (cont./int.): 50 psi Single-phase, 60 Hz
UL-Listed compressors are specifically designed for the fire protection industry. Units include inlet filters, pressure safety valve, pressure switch, check valve, tubing, and fittings.
UL 2125 Approved.

Technical Specs

  • Item Piston Air Compressor
  • HP 1 1/2 hp
  • Voltage 115/208-230V AC
  • Hz 60
  • Phase 1
  • Full Load Amps 21.6/12-10.8
  • Inlet Size 3/8 in NPT
  • Outlet Size 3/8 in NPT
  • Max. PSI Cont./Int. 50/50
  • Free Air CFM @ 0 PSI 7.9
  • Free Air CFM @ 20 PSI 8.7
  • Free Air CFM @ 50 PSI 0
  • Overall Length 25 1/3 in
  • Overall Width 13 1/2 in
  • Overall Height 8 2/5 in
  • Cylinder Material Cast Iron
  • Number of Cylinders 4
  • Motor Type Capacitor Start
  • RPM 1750
  • Sound Rating 75 dBA
  • Lubrication Type Oil-Less
  • Finish Gray Paint
  • Valve Stainless Steel
  • Standards UL 2125
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Yes
  • Application Fire Sprinkler Systems

Oilless Piston Dry Sprinkler Compressors
• Max. pressure (cont./int.): 50 psi Single-phase, 60 Hz
UL-Listed compressors are specifically designed for the fire protection industry. Units include inlet filters, pressure safety valve, pressure switch, check valve, tubing, and fittings.
UL 2125 Approved.

Back to Top