NC
GAST

1-1/2 HP Compressor/Vacuum Pump; Inlet Size: 3/4" NPT, Outlet Size: 3/4" NPT

  • Item # 7Z783
  • My Part #
  • Mfr. Model # 7Z783
  • Catalog Page # 2585
  • UNSPSC # 40151502
1-1/2 HP Compressor/Vacuum Pump; Inlet Size: 3/4" NPT, Outlet Size: 3/4" NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,432.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 100.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for general continuous-duty vacuum and low-pressure applications.

• Permanently lubricated and sealed bearings
• Self-adjusting, self-lubricating vanes
Note: When used for pond aeration, include the appropriate check valve in discharge line to prevent water from entering pump in case of power failure.

View More

Technical Specs

  • Item Compressor/Vacuum Pump
  • HP 1-1/2
  • Compressor Type Rotary Vane
  • Voltage 230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 4.6/2.3
  • Inlet Size 3/4" NPT
  • Outlet Size 3/4" NPT
  • Max. PSI Cont./Int. 15
  • Free Air CFM @ 0 PSI 21.00
  • Free Air CFM @ 10 PSI 17.90
  • Max. Vacuum 27.0" Hg
  • Free Air CFM @ 0 In. Hg 21.00
  • Free Air CFM @ 10 In. Hg 13.00
  • Free Air CFM @ 20 In. Hg 1.50
  • RPM 1725
  • Overall Length 12.65"
  • Overall Width 5.68"
  • Overall Height 11.59"
  • Housing Cast Iron
  • Design Oil-less
  • Motor Mounting Close Coupled
  • Includes Filter and Muffler Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.