TP
GASCO

Methane, Air Calibration Gas, 103L Cylinder Capacity

  • Item # 20MA79
  • My Part #
  • Mfr. Model # 103L-150A-9550
  • Catalog Page # N/A
  • UNSPSC # 15111502
Methane, Air Calibration Gas, 103L Cylinder Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gas Detection~Calibration Gas


$133.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Calibration Gas
  • Gas Name Methane, Air
  • Gas Mixture 9550 PPM Methane (19.1% LEL) , Balance Air
  • Background Gas Air
  • Cylinder Capacity 103L
  • Cylinder Material Steel
  • For Use With Any and All OEM Gas Detectors
  • Connection Size C-10 (5/8" UNF)
  • Max. Pressure 1000 psi
  • Cylinder Dia. 3-21/64"
  • Cylinder Height 13-2/3"
  • Accuracy +/-5%
  • Calibration Certificate NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

Documentation

Alternate Search Terms