Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GASCO

Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Bump Gas, 10L Cylinder Capacity

  • Item# 33V740
  • Mfr. Model# 10L-490T
  • Catalog Page# 1826
  • UNSPSC# 12142208
Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Bump Gas, 10L Cylinder Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $35.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonaerosol and nonflammable, this gas is designed for bump testing or for checking gas detection equipment. It's ideal for field applications where access to gas is not available for gas detector verification.

View More

Technical Specs

  • Item Bump Gas
  • Gas Name Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen
  • Gas Mixture 200 PPM Carbon Monoxide, 40 PPM Hydrogen Sulfide, 2.5% Methane (50% LEL) , 10% Oxygen, Balance Nitrogen
  • Background Gas Nitrogen
  • Cylinder Capacity 10L
  • Cylinder Material Aluminum
  • For Use With 4 Gas Monitors
  • Connection Size Trigger Nozzle
  • Max. Pressure 160 psi
  • Cylinder Dia. 2-3/4"
  • Cylinder Height 9-1/2"
  • Accuracy 0.1
  • Calibration Certificate NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Bump Gas, 10L Cylinder Capacity is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Perfect for daily testing of our monitor Was skeptical at first buying gas online from Grainger but recieved exactly what I wanted thanks to the technical support.
Date published: 2015-10-19
  • y_2017, m_2, d_18, h_1
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_33V740, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.