Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Extra Heavy Duty Cutting Torch, 36 In L

  • Item# 2CZN3
  • Mfr. Model# SC935
  • Catalog Page# 3053
  • UNSPSC# 23171541
Extra Heavy Duty Cutting Torch,36 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $628.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Gas Axe™ heavy-duty torch is designed for scrap, demolition, and high-capacity cutting applications. It features a thick-walled manganese bronze head to prevent heat warping. It also features 3-tube construction to help keep gases separate, with thick wall, high capacity stainless steel tubes. Use with acetylene, propane, propylene, and natural gas.

View More

Technical Specs

  • Item Extra Heavy Duty Cutting Torch
  • Gas Service Any Fuel gas
  • Series SC Heavy Duty
  • Head Angle 75 Degrees
  • Cuts Up To 24"
  • Length (In.) 36
  • Head 75 Degrees
  • Features Manganese Bronze Head Prevents Head Heat Warping, Reversible Ergonomic Cutting Lever Allows Top or Bottom Mount of the Cutting Lever
  • Tip Series SC Series
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.