Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GARVEY

Silver,Carbon Steel Utility Knife,4-1/4" Overall Length,Number of Blades Included: 1

  • Item # 2UXE5
  • My Part #
  • Mfr. Model # 091460
  • Catalog Page # N/A
  • UNSPSC # 27111503
Silver,Carbon Steel Utility Knife,4-1/4" Overall Length,Number of Blades Included: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Utility Knife
  • Blade Operation Retractable
  • Blade Type Razor Blade
  • Blade Change Manual
  • Overall Length 4-1/4"
  • Blade Material Carbon Steel
  • Handle Color Silver
  • Handle Material Metal
  • Number of Blades Included 1
  • Tether Capable Not Tether Capable
  • Overall Width 2"
  • Overall Thickness 1"
  • Position 1
  • Handle Type Straight
  • Stores No Storage
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products