DV
GARRICK

Band Saw, Voltage: 110, Max. Blade Length: 96-1/2"

  • Item # 49U753
  • My Part #
  • Mfr. Model # BSAW100
  • Catalog Page # N/A
  • UNSPSC # 27112709
Band Saw, Voltage: 110, Max. Blade Length: 96-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Band Saw
  • Voltage 110
  • Speeds Variable
  • Max. Blade Length 96-1/2"
  • Corded/Cordless Corded
  • Cutting Angle 0 Degrees to 45 Degrees
  • Amps AC 5.0
  • Hz 60
  • Features Portable Bench Design, Electronic Variable Speed Drive, Ergonomic Handle with Trigger, 45 x 1/2" Blade Size, 4 x 4-1/4" Rectangle Capacity, 4" Round Capacity
  • Application Steel, Non-Ferrous Metals, Plastics, Wood
  • Includes Tool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms