TP
GARRETT METAL DETECTORS

Metal Detector, Walk-Through

  • Item # 53DU73
  • My Part #
  • Mfr. Model # 1168432
  • Catalog Page # 2051
  • UNSPSC # 41111903
Metal Detector, Walk-Through close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,988.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 165.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The innovative bilateral technology of this GARRETT METAL DETECTORS PD 6500i™ walk-through metal detector features transmitters and receivers in each side panel to allow scanning from both sides for uniform detection throughout the archway. Broadband technology can analyze targets across a broad range of frequencies for greater accuracy, improved ferrous and non-ferrous detection, and fewer false alarms for higher throughput. Design provides superior noise cancellation resulting in easier setup with no need rotate the detector unit to avoid interference from nearby equipment such as x-ray machines or other metal detection equipment. Both detector panels have independent zone indicator lights to identify not only height, but also left, center, and right locations for one or more objects passing through the archway. Universal “wait” and “proceed” symbols at the detector entrance help control patron traffic through the archway. Inside width of archway helps provide an ADA-compliant passageway.

View More

Technical Specs

  • Item Walk-Through Metal Detector
  • Type PD6500i
  • Material ABS Plastic; Aluminum
  • Inside Width (In.) 32
  • Inside Height (In.) 80
  • Inside Depth (In.) 23
  • Exterior Width (In.) 37
  • Exterior Height (In.) 87
  • Exterior Depth (In.) 23
  • Weight (Lbs.) 165
  • Outranging Power 100 to 240VAC
  • Audio Alarm Tone & Volume Adjustable
  • Operating Frequency (Hz) 56/60 Hz
  • Max. Operating Temp. -4 Degrees to +149 Degrees F
  • Scans Full Body; All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects
  • Coating Gray
  • Indicator LED/LCD
  • Battery Optional
  • Max. No. Zones 33
  • Standards Meets International Airport Standards Such as TSA, ECAC, STAC, AENA, CJAC & DFT; Meets USMS, NIJ-0601.02 & NILECJ; Meets CE, FCC, CSA, IEC, ICNIRP & IEEE
  • For Use With Casters, Batteries, Remote, CMA; Removable Magna Dolly; Permanent Magna Dolly
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.