Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GARMIN

2.4" x 1.4" x 6.3" GPS, Gray/Orange

  • Item# 38Y022
  • Mfr. Model# GPSMAP62S
  • Catalog Page# 1183
  • UNSPSC# 25173108
2.4" x 1.4" x 6.3" GPS, Gray/Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item GPS
  • Type Handheld
  • Height (In.) 6.3
  • Width (In.) 2.4
  • Depth (In.) 1.4
  • Mounting Type Carabiner Clip
  • Power Source Battery
  • Display Type Color TFT Transflective
  • Display Height (In.) 2.2
  • Display Width (In.) 1.6
  • Display Depth (In.) 1.4
  • Color Gray/Orange
  • Features Electronic Tiltcompensated, 2 Axis Compass, Waterproof (Ipx7) , 1.7gb Internal Memory, Up To 20 Hours Battery Life, Highspeed Usb And Nmea 0183 Compatible, Basemap, Automatic Routing, Geocachingfriendly (Paperless), Hunt/Fish Calendar, Tide Tables, Sun And Moon Information, Area Calculation, Microsd Card Slot
  • Includes GPSMAP62S Navigator, Carabiner Clip, USB Cable, Manual, Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.