Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GARMIN

5.12" x 1.18" x 3.7" GPS, Black

  • Item# 38Y019
  • Mfr. Model# ZUMO350LM
  • Catalog Page# N/A
  • UNSPSC# 25173108
5.12" x 1.18" x 3.7" GPS, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item GPS
  • Type Motorcycle
  • Height (In.) 3.7
  • Width (In.) 5.12
  • Depth (In.) 1.18
  • Mounting Type Motorcycle
  • Power Source Battery
  • Display Type Touchscreen
  • Display Height (In.) 2.2
  • Display Width (In.) 3.7
  • Display Depth (In.) 1.18
  • Color Black
  • Features Includes Lifetime Map Updates, Waterproof To Ipx7 Built Tough With Fuel Resistant Plastics, Service History Log, Faster Routing And Map Displays, And Faster Destination Searches, Easytouse Search Bar, See And Select Businesses On The Map, Speed Limit Indicator, Preview Upcoming Highway Exits, Lane Assist With Junction View, Voice Prompts And Speaks Street Names, Microsd Data Card Skit
  • Includes Zumo 350LM, Preloaded City Navigator NT North America, Lifetime Maps, Motorcycle Mount With Power Cable And Mounting Hardware, Automotive Suction Cup Mount, Automotive Power Cable, USB Cable, Manual, Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.