Skip Content

TP
GARMIN

7.2" x 1.3" x 3.7" GPS Navigator, Black

  • Item # 45GV93
  • My Part #
  • Mfr. Model # DEZLCAMLMTHD
  • Catalog Page # N/A
  • UNSPSC # 25173108
GPS Navigator,Touchscreen,Color TFT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $633.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item GPS Navigator
  • Type Touchscreen
  • Height (In.) 3.7
  • Width (In.) 7.2
  • Depth (In.) 1.3
  • Mounting Type Suction Cup Mount
  • Power Source Battery
  • Display Type Color TFT
  • Information Displayed Videos, Maps, Traffic, Routing, Services, POIs, Road Warnings
  • Display Height (In.) 2.8
  • Display Width (In.) 5.4
  • Display Depth (In.) 6.1
  • Color Black
  • Features All-In-One Trucking Navigator with Premium Navigation Features, Built-In Dash Cam That Serves As Your Eyewitness On The Road, Detailed Maps of North America, Plus Free Lifetime Map Updates, Custom Truck Routing for The Size and Weight of Your Truck, Truck and Trailer Services Directory Plus Points of Interest Highly-Rated By Truckers, Route Warnings, Including Sharp Curves, Bridge Heights, Weight Limits, Steep Grades and More, Automatically Records Continuous Hd Video, Micro SD is Included, Play Back Video Footage Directly On Display, Sync A Bluetooth-Compatible Device, Such As Your Smartphone, for Hands-Free Calling, Active Lane Guidance, Uses Voice Prompts and Brightly Colored Arrows to Indicate The Proper Lane Needed for Your Route, Extra-Loud, Enhanced Speakers Deliver Clearly Spoken, Turn-By-Turn Directions, Up Ahead Easily Finds Places You Want without Leaving The Map, Up to 30 Hours Battery Life
  • Subscription Fee None
  • Includes Preloaded City Navigator NT for North America, Lifetime Maps, HD Digital Traffic, Vehicle Suction Cup Mount, Magnetic Mount, Lifetime Traffic Receiver Power Cable, USB Cable
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.