DV
GARMIN

5.5" x 0.8" x 3.4" GPS Navigator, Black

  • Item # 45ND59
  • My Part #
  • Mfr. Model # NUVI67LM
  • Catalog Page # 954
  • UNSPSC # 52161518
5.5" x 0.8" x 3.4" GPS Navigator, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item GPS Navigator
  • Type Real-Time
  • Height (In.) 3.4
  • Width (In.) 5.5
  • Depth (In.) 0.8
  • Mounting Type Suction Cup Mount
  • Power Source Rechargeable Lithium-ion Battery
  • Display Type WQVGA Color TFT with White Backlight
  • Information Displayed Traffic
  • Display Height (In.) 2.5
  • Display Width (In.) 5.4
  • Display Depth (In.) 6.1
  • Color Black
  • Features Free Lifetime Map Updates, Garmin Real Directions, Direct Access , POI Database , Lane Assist with Junction View, Up Ahead, School Zone, Spoken Turn-By-Turn Directions, Route Avoidance, Speed Limit Indicator, Custom POIS, Accepts MicroSD Data Cards
  • Subscription Fee None
  • Includes Free Lifetime Map Updates, Preloaded with City Navigator NT Lower 49 States, Rechargeable Lithium-Ion Battery, Vehicle Power Cable, Vehicle Suction Cup Mount
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.