Skip Content
DV
GARMIN

5.5" x 0.7" x 3.3" GPS Navigator, Black

  • Item # 36PW51
  • My Part #
  • Mfr. Model # NUVI2539LMT
  • Catalog Page # N/A
  • UNSPSC # 25173108
GPS Navigator,Voice Prompts,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-sensitivity GPS navigator offers detailed maps of North America and Europe with free lifetime map updates and traffic avoidance, pinch-to-zoom capability, and Foursquare. The driving map remains onscreen at all times. Lifetime traffic, Garmin Real Directions, direct access, active lane guidance with voice prompts, and up-ahead feature.

View More

Technical Specs

  • Item GPS Navigator
  • Type High-Sensitivity
  • Height (In.) 3.3
  • Width (In.) 5.5
  • Depth (In.) 0.7
  • Mounting Type Suction Cup Mount
  • Power Source Lithium-Ion Battery
  • Display Type Multi-Touch, Capacitive, Manual Dual-Orientation, WQVGA Color TFT with White Backlight
  • Information Displayed Street Maps, Lane Assist, Junction Signs, Speed Limit, Current Speed, Estimated Time of Arrival, Points of Interest
  • Display Height (In.) 2.5
  • Display Width (In.) 4.4
  • Display Depth (In.) 5
  • Color Black
  • Features Detailed Maps of North America and Europe with Free Lifetime Map Updates and Traffic Avoidance, Pinch-to-Zoom Capability, Foursquare, Driving Map Remains On-Screen At All Times, Lifetime Traffic, Garmin Real Directions, Direct Access, Active Lane Guidance with Voice Prompts, Up Ahead Feature
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.