DG
GARMIN

4" x 1.3" x 2.1" GPS Navigator, Bronze

  • Item # 45FC72
  • My Part #
  • Mfr. Model # ETREX 20X
  • Catalog Page # N/A
  • UNSPSC # 25173108
4" x 1.3" x 2.1" GPS Navigator, Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item GPS Navigator
  • Type Handheld
  • Height (In.) 2.1
  • Width (In.) 4
  • Depth (In.) 1.3
  • Mounting Type Portable
  • Power Source (2) AA Battery
  • Display Type Transflective, 65-K color TFT
  • Information Displayed Street Maps
  • Display Height (In.) 1.7
  • Display Width (In.) 1.4
  • Display Depth (In.) 2.2
  • Color Bronze
  • Features 3.7 GB Internal Memory, Durable Water Rating IPX7, Geocaching-Friendly, Picture Viewer
  • Subscription Fee None
  • Includes USB Cable, Manual, Warranty
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms