Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GARMIN

1.4" x 2.4" x 6.3" Handheld GPS Navigator, Black/Orange

  • Item # 38EG87
  • My Part #
  • Mfr. Model # GPSMAP64S
  • Catalog Page # 954
  • UNSPSC # 25173108
1.4" x 2.4" x 6.3" Handheld GPS Navigator, Black/Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gamin® GPSMAP® 64S handheld navigation allows you to navigate anywhere with built-in worldwide basemap. Features 2.5" color screen and a high-sensitivity GPS and GLONASS receiver with a quad helix antenna for presitne reception. This portable GPS locates position quickly and precisely. Offers 4GB of internal memory and a microSD™ card slot and has 250,000 preloaded caches for paperless caching from geocaching.com. and has an 16-hr. battery life.

View More

Technical Specs

  • Item Handheld GPS Navigator
  • Type Color Display
  • Height (In.) 6.3
  • Width (In.) 1.4
  • Depth (In.) 2.4
  • Mounting Type Handheld
  • Power Source Battery
  • Display Type Transflective, 65-K Color TFT
  • Information Displayed Street Maps
  • Display Height (In.) 2.5
  • Display Width (In.) 1.43
  • Display Depth (In.) 2.6
  • Color Black/Orange
  • Features 1 Year BirdsEye Satellite Imagery Subscription, Wireless Connectivity Via Bluetooth(R) or ANT+(TM), Basemap, 4 GB Built-In Memory, Electronic Compass, Barometric Altimeter, Geocaching, Custom Maps Compatible, Photo Navigation, Hunt/Fish Calendar, Sun/Moon Information, Area Calculation, Custom Points of Interest, Unit-to-Unit Transfer, Picture Viewer, Smart Notifications
  • Includes Carabiner Clip, USB Cable
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms