Skip Content

DG
GARMIN

0.8" x 6.7" x 3.7" GPS Navigator, Black

  • Item # 48YF98
  • My Part #
  • Mfr. Model # DRIVE60LM
  • Catalog Page # N/A
  • UNSPSC # 52161518
GPS Navigator x 6.7 in. D,Handheld,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item GPS Navigator
  • Type Handheld
  • Height (In.) 3.7
  • Width (In.) 0.8
  • Depth (In.) 6.7
  • Mounting Type Suction Cup Mount
  • Power Source Rechargeable Lithium-ion Battery
  • Display Type WVGA Color TFT with White Backlight
  • Information Displayed Street Maps
  • Display Height (In.) 2.8
  • Display Width (In.) 5.4
  • Display Depth (In.) 0.8
  • Color Black
  • Features Provides Alerts to Encourage Safer Driving, Increase Situational Awareness, Easy to Use
  • Subscription Fee None
  • Includes Preloaded U.S. Map, Lifetime Maps, Vehicle Power Cable, Vehicle Suction Cup Mount, USB Cable, Quick Start Manual
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.