DG
GARMIN

0.8" x 5.5" x 3.3" GPS Navigator, Black

  • Item # 48YF96
  • My Part #
  • Mfr. Model # DRIVE50LMTC
  • Catalog Page # N/A
  • UNSPSC # 52161518
0.8" x 5.5" x 3.3" GPS Navigator, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item GPS Navigator
  • Type Handheld
  • Height (In.) 3.3
  • Width (In.) 0.8
  • Depth (In.) 5.5
  • Mounting Type Suction Cup Mount
  • Power Source Rechargeable Lithium-ion Battery
  • Display Type WQVGA Color TFT with White Backlight
  • Information Displayed Street Maps, Traffic
  • Display Height (In.) 2.5
  • Display Width (In.) 4.4
  • Display Depth (In.) 0.8
  • Color Black
  • Features Provides Alerts to Encourage Safer Driving, Increase Situational Awareness, Easy to Use
  • Subscription Fee None
  • Includes Preloaded U.S. and Canada Maps, Vehicle Power Cable, Vehicle Suction Cup Mount, USB Cable, Quick Start Manual, Lifetime Traffic Antenna
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms