Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GARMIN

0.8" x 5.5" x 3.3" GPS Navigator, Black

  • Item # 48YF93
  • My Part #
  • Mfr. Model # DRIVE50LM
  • Catalog Page # N/A
  • UNSPSC # 52161518
0.8" x 5.5" x 3.3" GPS Navigator, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item GPS Navigator
  • Type Handheld
  • Height (In.) 3.3
  • Width (In.) 0.8
  • Depth (In.) 5.5
  • Mounting Type Suction Cup Mount
  • Power Source Rechargeable Lithium-ion Battery
  • Display Type WQVGA Color TFT with White Backlight
  • Information Displayed Street Maps
  • Display Height (In.) 2.5
  • Display Width (In.) 4.4
  • Display Depth (In.) 0.8
  • Color Black
  • Features Provides Alerts to Encourage Safer Driving, Increase Situational Awareness, Easy to Use
  • Subscription Fee None
  • Includes Preloaded U.S. Map, Vehicle Power Cable, Vehicle Suction Cup Mount, USB Cable, Quick Start Manual
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.