Skip Content

C3
GARLOCK SEALING TECHNOLOGIES

Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler Flange Gasket, 5-3/8" Outside

  • Item # 4CYY3
  • My Part #
  • Mfr. Model # RWI-304T-150-0300
  • Catalog Page # 2836
  • UNSPSC # 31181503
Flange Gasket,Ring,3 In,Carbon Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.46 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metal-Reinforced Spiral-Wound Ring Gaskets
Meet ANSI B16.20.
Garlock RWI

• Temp. range: -320° to 500°F
304 stainless steel inner ring protects sealing elements from process media. 304 stainless steel winding, PTFE filler, and carbon steel centering rings.

View More

Technical Specs

  • Item Flange Gasket
  • Type ANSI class 150 lb. flange
  • Pipe Size 3"
  • Outside Dia. 5-3/8"
  • Inside Dia. 3-3/16"
  • Thickness 11/64"
  • Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
  • Temp. Range (F) -320 to 500
  • Color Yellow Guide Ring with White Stripes
  • Metal Detectable Yes
  • Standards ASME B16.20,ASME/ANSI Pressure Class-150 LB
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.