Skip Content

ST
GARLOCK SEALING TECHNOLOGIES

304SS and Flexible Graphite Spiral Wound Metal Gasket, 2-5/8" Outside Dia., Yellow With Gray Band

  • Item # 1TVA1
  • My Part #
  • Mfr. Model # C000501001
  • Catalog Page # 2895
  • UNSPSC # 31181502
Gasket,Ring,1 In,Metal,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.12 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metal-Reinforced Spiral-Wound Ring Gaskets
Meet ANSI B16.20.
Garlock RW

• Temp. range: -320° to 950°F
With 304 stainless steel windings, flexible graphite filler, and a carbon steel centering ring. For hydrocarbon processing and refining, pulp and paper, and oil and gas applications.

View More

Technical Specs

  • Item Spiral Wound Metal Gasket
  • Type ANSI class 150 lb. flange
  • Pipe Size 1"
  • Outside Dia. 2-5/8"
  • Inside Dia. 1-1/4"
  • Thickness 11/64"
  • Material of Construction 304SS and Flexible Graphite
  • Temp. Range (F) -320 To 850
  • Color Yellow With Gray Band
  • Metal Detectable Yes
  • Standards ASME B16.20,ASME/ANSI Pressure Class-150 LB
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.