Navigation Menu New

Access My Account, Order History, Lists and more here.

493M89 300229 UNSPSC # 24101809

Tap image to zoom.

Roll over image to zoom.

Warning Line System, Nylon-Coated Stainless Steel Cable, Portable Mounting Type

  • Item # 493M89
  • Mfr. Model # 300229
  • UNSPSC # 24101809
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These OSHA-compliant warning line system kits include warning line and the supports required to set up a perimeter around a fall hazard. Warning lines have brightly colored flags placed at intervals along a cable to provide a visual indication of a fall hazard.

Technical Specs

  • Item Safety Guardrail System
  • Base Depth 44 in
  • Base Material Steel
  • Base Width 44 in
  • Brand and Series Garlock
  • Color Yellow
  • Finish Powder Coated
  • Flag Material Nylon
  • Fold-Down Capable Yes
  • For Use With Folding Warning Line
  • Includes (4) Stanchions, 100 ft of Flags
  • Includes Mounting Hardware Yes
  • Includes Rubber Feet No
  • Includes Safety Message No
  • Installation Temporary
  • Mounting Hardware Required No
  • Mounting Type Portable
  • No. of Bases Included 4
  • No. of Stanchions Included 4
  • Overall Height 42 in
  • Overall Line Length 100 ft
  • Stanchion Material Steel
  • Standards OSHA 1926.502(f)(2)
  • Warning Line Component Warning Line System
  • Warning Line Material Nylon-Coated Stainless Steel Cable

These OSHA-compliant warning line system kits include warning line and the supports required to set up a perimeter around a fall hazard. Warning lines have brightly colored flags placed at intervals along a cable to provide a visual indication of a fall hazard.

Back to Top