Navigation Menu New

Access My Account, Order History, Lists and more here.

493M37 155053 UNSPSC # 24101809

Tap image to zoom.

Roll over image to zoom.

Rubber Mat, Guardrail Component Base Pad, Black Rubber

  • Item # 493M37
  • Mfr. Model # 155053
  • UNSPSC # 24101809
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These bases hold standard metal guardrails to create a barrier around a fall hazard.

Technical Specs

  • Item Rubber Mat
  • Color Black
  • For Use With 155159
  • Material Rubber
  • Mounting Type Portable
  • Overall Height 0.3 in
  • Overall Length 24 in
  • Width 24 in
  • Fold-Down Capable No
  • Guardrail Component Base Pad
  • Guardrail Material Black Rubber
  • Mounting Hardware Not Required
  • No. of Bases Included 1
  • Base Material Black Rubber
  • Series RailGuard 200
  • Brand and Series Garlock RailGuard 200

These bases hold standard metal guardrails to create a barrier around a fall hazard.

Back to Top