Navigation Menu New

Access My Account, Order History, Lists and more here.

493N03 301387 UNSPSC # 30191601

Tap image to zoom.

Roll over image to zoom.

Roof Hatch Safety Railing, Roof Hatch Railing System, Steel

  • Item # 493N03
  • Mfr. Model # 301387
  • UNSPSC # 30191601
  • Catalog Group # J7644
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Roof hatch guardrails comply with OSHA standards to prevent workers from falling through roof hatches. They surround the roof hatch and have a gate to limit access.

Technical Specs

  • Item Roof Hatch Safety Railing
  • Color Yellow
  • Finish Powder Coated
  • Fits Hatch Length 36 to 54 in
  • Fits Hatch Width 30 to 36 in
  • For Use With Roof Hatch
  • Guardrail Component Roof Hatch Railing System
  • Includes Self Closing Gate
  • Mounting Type Clamp-On
  • Overall Height 42 in
  • Guardrail Material Steel
  • Standards OSHA 1926.501(b) (4)
  • Brand and Series Garlock

Roof hatch guardrails comply with OSHA standards to prevent workers from falling through roof hatches. They surround the roof hatch and have a gate to limit access.

Back to Top