Navigation Menu New

Access My Account, Order History, Lists and more here.

493M62 151274 UNSPSC # 24101809

Tap image to zoom.

Roll over image to zoom.

Pin, Guardrail Component Connecting Pin, Gray Zinc Coated Steel

  • Item # 493M62
  • Mfr. Model # 151274
  • UNSPSC # 24101809
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These accessories maintain guardrail systems.

Technical Specs

  • Item Pin
  • Color Gray
  • For Use With 430482, 430483, 409600
  • Material Steel
  • Mounting Type Portable
  • Overall Height 0.4 in
  • Overall Length 4 7/8 in
  • Finish Zinc Coated
  • Fold-Down Capable No
  • Guardrail Component Connecting Pin
  • Guardrail Material Gray Zinc Coated Steel
  • Mounting Hardware Not Required
  • Series RailGuard 200
  • Brand and Series Garlock RailGuard 200

These accessories maintain guardrail systems.

Back to Top