Navigation Menu New

Access My Account, Order History, Lists and more here.

493M39 407724 UNSPSC # 24101809

Tap image to zoom.

Roll over image to zoom.

Guardrail Base, Guardrail Component Base, Gray Galvanized Steel

  • Item # 493M39
  • Mfr. Model # 407724
  • UNSPSC # 24101809
  • Catalog Group # K1938
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These bases hold standard metal guardrails to create a barrier around a fall hazard.

Technical Specs

  • Item Guardrail Base
  • Color Gray
  • For Use With 200 Guardrails
  • Material Steel
  • Mounting Type Padded, Portable
  • Overall Height 6.2 in
  • Overall Length 21 1/2 in
  • Standards OSHA 1910.29(b), 1926.502(b)
  • Width 21 1/2 in
  • Finish Galvanized
  • Fold-Down Capable No
  • Guardrail Component Base
  • Guardrail Material Gray Galvanized Steel
  • Mounting Hardware Not Required
  • No. of Bases Included 1
  • Base Material Galvanized Steel
  • Series RailGuard 200
  • Brand and Series Garlock RailGuard 200

These bases hold standard metal guardrails to create a barrier around a fall hazard.

Back to Top