Navigation Menu New

Access My Account, Order History, Lists and more here.

493M41 402337S UNSPSC # 24101809

Tap image to zoom.

Roll over image to zoom.

Guardrail, Guardrail Component Guardrail, Yellow Powder Coated Steel

  • Item # 493M41
  • Mfr. Model # 402337S
  • UNSPSC # 24101809
  • Catalog Group # K1939
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These standard metal guardrails are used with bases of the same brand and series to create a barrier around the perimeter of a fall hazard, such as a roof edge or walkway. They can be used to install new barriers or replace existing guardrails.

Technical Specs

  • Item Guardrail
  • Color Yellow
  • For Use With 155159, 155160, 407724, 407723
  • Material Steel
  • Mounting Type Portable
  • Overall Height 41 in
  • Overall Length 5 ft
  • Standards OSHA 1910.29(b), 1926.502(b)
  • Finish Powder Coated
  • Fold-Down Capable No
  • Guardrail Component Guardrail
  • Guardrail Material Yellow Powder Coated Steel
  • Mounting Hardware Not Included
  • Series RailGuard 200
  • Brand and Series Garlock RailGuard 200

These standard metal guardrails are used with bases of the same brand and series to create a barrier around the perimeter of a fall hazard, such as a roof edge or walkway. They can be used to install new barriers or replace existing guardrails.

Back to Top