Navigation Menu New

Access My Account, Order History, Lists and more here.

493M36 155278 UNSPSC # 24101809

Tap image to zoom.

Roll over image to zoom.

Connecting Pin, Guardrail Component Connecting Pin, Gray Zinc Coated Steel

  • Item # 493M36
  • Mfr. Model # 155278
  • UNSPSC # 24101809
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These accessories maintain guardrail systems.

Technical Specs

  • Item Connecting Pin
  • Color Gray
  • For Use With 155159, 155160, 407724, 407723
  • Material Steel
  • Mounting Type Permanent
  • Overall Height 2.8 in
  • Overall Length 2 3/4 in
  • Finish Zinc Coated
  • Fold-Down Capable No
  • Guardrail Component Connecting Pin
  • Guardrail Material Gray Zinc Coated Steel
  • Mounting Hardware Not Required
  • Series RailGuard 200
  • Brand and Series Garlock RailGuard 200

These accessories maintain guardrail systems.

Back to Top