Navigation Menu New

Access My Account, Order History, Lists and more here.

55TA24 404977S UNSPSC # 24101809

Tap image to zoom.

Roll over image to zoom.

96 inL Steel Handrail Section, Yellow; Round Handrail Shape

  • Item # 55TA24
  • Mfr. Model # 404977S
  • UNSPSC # 24101809
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Handrail Component Handrail Section
  • Handrail Shape Round
  • Handrail Component Material Steel
  • Top Rail Height 42 in
  • Overall Length 96 in
  • Handrail Dimensions 1 5/8 in
  • Color Yellow
  • Mounting Plate Dimensions 24 in x 24 in
  • Overall Height 42 in
Back to Top