Skip Content

DG
GARGOYLES

Gargoyles Anti-Reflective, Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 35DZ56
  • My Part #
  • Mfr. Model # 10700047.QTM
  • Catalog Page # N/A
  • UNSPSC # 46181802
Gargoyles Anti-Reflective, Scratch-Resistant Safety Glasses, Smoke Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Glasses

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Lens Color Smoke
  • Polarized Lens No
  • Lens Coating Anti-Reflective, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Grilamid TR-90 Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 100% UVA, UVB and UVC
  • Includes Zipper Case and Cleaning Cloth
  • Standards ANSI Z87.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms