Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GARDNER BENDER

11-1/4" Professional Duty Wire and Cable Staple Gun, Red

  • Item# 6LVJ3
  • Mfr. Model# MSG-501
  • Catalog Page# 337
  • UNSPSC# 44122107
11-1/4" Professional Duty Wire and Cable Staple Gun, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $65.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GARDNER BENDER® Cable Boss® staple gun is a multifunctional tool used to secure flat and round cable: 120V and low-volt, coaxial, and CAT 5. Comfort-grip areas for 2-handed operation. Easy trigger force. Ergonomic handle.

View More

Technical Specs

  • Item Wire and Cable Staple Gun
  • Power Source Manual
  • Duty Rating Professional Duty
  • Staple Type Insulated
  • Nail Type No Nails
  • Crown Width 1/2"
  • Leg Length 5/16" to 1/2"
  • Nail Length Staples Only
  • Fits Wire Dia. 1/2"
  • Staple Capacity 84
  • Nail Capacity None
  • Body Material Plastic
  • Body Color Red
  • Overall Length 11-1/4"
  • Primary Application 120V And Low-Volt Cable
  • Features Rear Cable Guide
  • For Use With Mfr. No. MPS-2080, MPS-2100, MPS-2125 Cable Staples
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.