Navigation Menu New

Access My Account, Order History, Lists and more here.

39GA13 GPRR24GR UNSPSC # 27112003

Snow Roof Rake: 24 in Blade Wd, Aluminum, Straight, 16 ft Handle Lg, 6 in Blade Ht, Poly

  • Item # 39GA13
  • Mfr. Model # GPRR24GR
  • UNSPSC # 27112003
  • Catalog Page # 993 993
Country of Origin Canada. Country of Origin is subject to change.

3-pc. telescoping aluminum handle can be collapsed for storage.

Tap image to zoom.

Roll over image to zoom.

Snow Roof Rake: 24 in Blade Wd, Aluminum, Straight, 16 ft Handle Lg, 6 in Blade Ht, Poly

  • Item # 39GA13
  • Mfr. Model # GPRR24GR
  • UNSPSC # 27112003
  • Catalog Page # 993 993
Country of Origin Canada. Country of Origin is subject to change.

3-pc. telescoping aluminum handle can be collapsed for storage.

Technical Specs

  • Item Snow Roof Rake
  • Blade Material Poly
  • Blade Width 24 in
  • Blade Height 6 in
  • Handle Length 16 ft
  • Handle Type Straight
  • Handle Material Aluminum
  • Weight 5 lb

3-pc. telescoping aluminum handle can be collapsed for storage.

Back to Top