Skip Content

NC
GAMMEX

12" Powder Free Unlined Neoprene Disposable Gloves, Cream, Size 7-1/2, 1PR

  • Item # 20JK63
  • My Part #
  • Mfr. Model # 113669
  • Catalog Page # N/A
  • Catalog Group # J2443
  • UNSPSC # 46181504
Disposable Gloves,Neoprene,Cream,7.5,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.20 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.08 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These chemical-resistant neoprene gloves offer excellent protection in a variety of applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Neoprene
  • Glove Size 7-1/2
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.30 mil
  • Finger Thickness 6.30 mil
  • Cuff Thickness 6.30 mil
  • Glove Length 12"
  • Glove Texture Location Smooth
  • Color Cream
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Application Laboratory, Medical
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.