Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GAMMA SEAL

Pail Lid, HDPE

  • Item # 8NDT0
  • Mfr. Model # 4122E
  • Catalog Page # N/A
  • Catalog Group # E8397
  • UNSPSC # 24112205
Pail Lid,HDPE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pail Lid
  • Color White
  • Material HDPE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms