Skip Content

DV
GAMBER-JOHNSON

Seat Mount,11-3/4 in. L,Steel/Aluminum

  • Item # 34UE34
  • My Part #
  • Mfr. Model # 7170-0126
  • Catalog Page # N/A
  • UNSPSC # 31162313
Seat Mount,11-3/4 in. L,Steel/Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Seat Mount
  • Color Black/Gray
  • Length 11-3/4"
  • Range 10-5/8" to 16-1/2"
  • Material Steel/Aluminum
  • For Use With Any Vehicle with Full Size Laptop
  • Includes Universal Cradle
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None