Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GAI-TRONICS

Telephone Line Current Booster, Number of Channels 4

  • Item # 19G418
  • Mfr. Model # 12600-403
  • Catalog Page # N/A
  • UNSPSC # 43222901
Telephone Line Current Booster, Number of Channels 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Line Current Boosters

Technical Specs

  • Item Telephone Line Current Booster
  • Number of Channels 4
  • Input Voltage 85 to 264VAC @ 50/60 Hz
  • Provides Additional 30mA Line Current Boost
  • Min. Loop Current 8mA DC (LCBC Disconnected)
  • Max. Loop Current 40mA DC (LCBC)
  • Height 1-3/4"
  • Width 9"
  • Depth 17"
  • Mounting Desktop or Rack Mount
  • Operating Temp. 40 Degrees to 70 Degrees C
  • For Use With Analog Telephones
  • Includes Mounting Bracket and Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.