Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GAI-TRONICS

Telephone, Hazardous Area, Indoor

  • Item# 4DJT3
  • Mfr. Model# 261-001
  • Catalog Page# 2497
  • UNSPSC# 43191504
Telephone,Hazardous Area, Indoor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,752.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce input power helps reduce sparking and makes telephone ideal for hazardous environments. Includes a proximity-detecting hook switch, a sealed keypad, noise-canceling microphone, and volume control handset.

View More

Technical Specs

  • Item Telephone
  • Type Hazardous Area, Indoor, Intrinsically Safe Telephone With Isolation Barrier, Single Line, North American Listed For All Hazardous Groups
  • Color Gray
  • Mount (Type) Surface mount
  • Volume Control Yes
  • Includes Proximity Detecting Hook Switch With No Moving Parts, Detachable Programming Keypad, Six Foot Hytrel Cord With Noise Canceling And Volume Control Handset Assembly, Hinge Door
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.