Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GAI-TRONICS

Hooded Telephone Enclosure, Yellow, Height 12-5/16", Width 10-5/16", Depth 6-3/8"

  • Item# 4ACE7
  • Mfr. Model# 236-001YL
  • Catalog Page# N/A
  • UNSPSC# 43191504
Hooded Telephone Enclosure, Yellow, Height 12-5/16", Width 10-5/16", Depth 6-3/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Telephone Enclosure
  • Material Polyurethane Coated Aluminum
  • Color Yellow
  • Height 12-5/16"
  • Width 10-5/16"
  • Depth 6-3/8"
  • For Use With 270/397-00x/398-00x Series Flush-Mount Telephones
  • Includes Two Phone Decals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms