Skip Content

TP
HUBBELL GAI-TRONICS

Weatherproof Telephone,VoIP,Silver

  • Item # 45NP20
  • My Part #
  • Mfr. Model # 397-701
  • Catalog Page # N/A
  • UNSPSC # 43191508
Weatherproof Telephone,VoIP,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,155.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Weatherproof Telephone
  • Color Silver
  • Number of Handsets 0
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Flush Mount or Surface Mount
  • Voicemail No
  • Call Waiting No
  • Volume Control No
  • Caller ID No
  • Requires Power Over Ethernet or External Power Supply 36-56VDC, 200mA, A Separate or External Power Supply 36-56VDC, 200mA, Isolated Supply
  • Enclosure Type NEMA 3R
  • Features Braille "HELP" Label and "Call Received" Led Indicator, Multicast Capable (Up to 8 Addresses), Compatible with TMA (Telephone Management Application) Software, Large "Palm" Autodial Help Button, Autodial Call Button, No Additional Interface Required, Web Page Configuration, Real Time Alarm Reporting Via Email, Power Over Ethernet or Alternative 24-48VDC Supply, SIP Compatible, RJ45 LAN or WAN Direct Connection, Automatic Call Divert (Rollover), Via Memory List, (4) Inputs and (2) Outputs Per Phone, Auto Answer, ADA Compliance
  • Network Protocol VoIP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.