Navigation Menu New

Access My Account, Order History, Lists and more here.

414Y38 210-712BH UNSPSC # 43191507

Telephone: VoIP/Ethernet, Gray, 1 Handsets, 1 Lines, VoIP, Auto-Dial/Behavioral Health

  • Item # 414Y38
  • Mfr. Model # 210-712BH
  • UNSPSC # 43191507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Telephone: VoIP/Ethernet, Gray, 1 Handsets, 1 Lines, VoIP, Auto-Dial/Behavioral Health

  • Item # 414Y38
  • Mfr. Model # 210-712BH
  • UNSPSC # 43191507
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Telephone
  • Type VoIP/Ethernet
  • Color Gray
  • Number of Handsets 1
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone No
  • Mount (Type) Surface
  • Voicemail No
  • Call Waiting No
  • Volume Control Yes
  • Caller ID No
  • Requires Power Over Ethernet
  • Network Interface 10/100 Base-TX Ethernet
  • Cord Type Armored Cord
  • Enclosure Type Stainless Steel
  • Features Auto-Dial, Behavioral Health
  • Network Protocol VoIP
Back to Top