Navigation Menu New

Access My Account, Order History, Lists and more here.

414Y59 352-002 UNSPSC # 43191509

Telephone: Analog, Gray, 1 Handsets, 1 Lines, PSTN, For Haz Area/Ring Relay, Aluminum

  • Item # 414Y59
  • Mfr. Model # 352-002
  • UNSPSC # 43191509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Telephone: Analog, Gray, 1 Handsets, 1 Lines, PSTN, For Haz Area/Ring Relay, Aluminum

  • Item # 414Y59
  • Mfr. Model # 352-002
  • UNSPSC # 43191509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Telephone
  • Type Analog
  • Color Gray
  • Number of Handsets 1
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone No
  • Mount (Type) Surface
  • Voicemail No
  • Call Waiting No
  • Volume Control Yes
  • Caller ID No
  • Requires Phone Line
  • Cord Type Hytrel(R) Cord
  • Enclosure Type Aluminum
  • Features For Hazardous Area, Ring Relay
  • Network Protocol PSTN
Back to Top