Skip Content

TP
HUBBELL GAI-TRONICS

Telephone,Rugged Industrial,Auto-Dial

  • Item # 4ACD7
  • My Part #
  • Mfr. Model # 227-001
  • Catalog Page # N/A
  • UNSPSC # 43191504
Telephone,Rugged Industrial,Auto-Dial close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,377.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Telephone has 1/4"-thick cast aluminum enclosure with a polyurethane finish. Includes a spring return door, 15" armored cord, nonmovable hook switch, and tamper-resistant hardware.

View More

Technical Specs

  • Item Telephone
  • Color Gray
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone No
  • Mount (Type) Surface Mount Or Pole-Mount
  • Volume Control yes
  • Includes Proximity Detecting Metallic Hook Switch With No Moving Parts, Detachable Programming Keypad, 15-Inch Lanyard Armored Cord With Noise Canceling And Volume Control Handset Assembly, Thick Sand Cast Enclosure, Spring Return Door And Tamper Resistant Hardware.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.