Skip Content

TP
HUBBELL GAI-TRONICS

Telephone,VoIP,Gray

  • Item # 45NP27
  • My Part #
  • Mfr. Model # 295-702W
  • Catalog Page # N/A
  • UNSPSC # 43191511
Telephone,VoIP,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,151.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Telephone
  • Type VoIP Clean Phone
  • Color Gray
  • Number of Handsets 0
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Flush Mount
  • Voicemail No
  • Call Waiting No
  • Volume Control No
  • Caller ID No
  • Requires Power Over Ethernet or External Power Supply 24-48VDC, 6W
  • Features VoIP Clean Design, SIP Compatible, Web Page Configuration, PoE or External 24-48 V dc Power, Real Time Alarm Reporting Via Email, RJ45 Direct Connection, (3) Auto Dial Numbers, Completely Smooth Front Panel, Oversized Buttons with Clearly Marked Functions, Auto Answer Feature, Multicast (Up to 8 Addresses) or Peer to Peer Capable, (4) Inputs and (2) Volt Free Outputs for Peripheral Control, Automatic Call Divert (Rollover), Via Memory List, Compatible with TMA Software for Usage and Maintenance, UL/CSA 60950 Listed, Compatible with TMA (Telephone Management Application) Software
  • Network Protocol VoIP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.